- TableTop Chain
- 882 Chain Series
- Side Flexing, Flat Top, One Piece Type
- 1 1/2 in Chain Pitch
- 12 in Module Width
| Pin Material | Ferritic Stainless Steel |
| Chain Series | 882 |
| Module Width | 12 in |
| Material | New Generation |
| Chain Pitch | 1.5 in |
| Color | Green |
| Type | Side Flexing, Flat Top, One Piece |
| Pin Diameter | 8 mm |
| Weight | 2.0 LB |
| EAN or UPC | 726166186005 |

