- TableTop Chain
- 882 Chain Series
- Side Flexing, Flat Top, One Piece Type
- 1 1/2 in Chain Pitch
- 10 in Module Width
| Chain Series | 882 |
| Chain Pitch | 1.5 in |
| Pin Diameter | 8 mm |
| Pin Material | Ferritic Stainless Steel |
| Material | New Generation |
| Module Width | 10 in |
| Type | Side Flexing, Flat Top, One Piece |
| Color | Green |
| Weight | 1.9 LB |
| EAN or UPC | 726166184544 |

