- TableTop Chain
- 831 Chain Series
- Straight Running, Flat Top, One Piece Type
- 1 1/2 in Chain Pitch
- 4 1/2 in Module Width
| Pin Material | Austenitic Stainless Steel |
| Module Width | 4.5 in |
| Chain Pitch | 1.5 in |
| Pin Diameter | 6.35 mm |
| Type | Straight Running, Flat Top, One Piece |
| Material | New Generation |
| Chain Series | 831 |
| Color | Green |
| Weight | 0.86 LB |
| EAN or UPC | 726166181741 |

