- TableTop Chain
- 828 Chain Series
- Straight Running, Flat Top, One Piece Type
- 1 1/2 in Chain Pitch
- 3 1/4 in Module Width
| Type | Straight Running, Flat Top, One Piece |
| Pin Diameter | 7.14 mm |
| Pin Material | Austenitic Stainless Steel |
| Chain Series | 828 |
| Module Width | 3.25 in |
| Color | Green |
| Chain Pitch | 1.5 in |
| Material | New Generation |
| Weight | 0.6 LB |
| EAN or UPC | 726166182625 |

