- TableTop Chain
- 878 Chain Series
- Side Flexing, Gripper, Two Piece Type
- 1 1/2 in Chain Pitch
- 3 1/4 in Module Width
| Chain Series | 878 |
| Type | Side Flexing, Gripper, Two Piece |
| Chain Pitch | 1.5 in |
| Color | Gray |
| Pin Material | Austenitic Steel |
| Module Width | 3.25 in |
| Pin Diameter | 7.05 mm |
| Material | Low Friction Acetal |
| Weight | 3.12 LB |
| EAN or UPC | 726166183813 |

