- TableTop Chain
- 1873 Chain Series
- Side Flexing, Gripper, Two Piece Type
- 1 1/2 in Chain Pitch
- 4 1/2 in Module Width
| Type | Side Flexing, Gripper, Two Piece |
| Color | Gray |
| Pin Material | Austenitic Steel |
| Module Width | 4.5 in |
| Pin Diameter | 5.08 mm |
| Chain Pitch | 1.5 in |
| Material | Low Friction Acetal |
| Chain Series | 1873 |
| Weight | 4.73 LB |
| EAN or UPC | 726166184056 |

