- TableTop Chain
- 1873 Chain Series
- Side Flexing, Rubber Top, Two Piece Type
- 3/4 in Chain Pitch
- 12 in Module Width
| Module Width | 12 in |
| Chain Series | 1873 |
| Color | Dark Gray |
| Pin Material | Austenitic Steel |
| Type | Side Flexing, Rubber Top, Two Piece |
| Chain Pitch | 0.75 in |
| Pin Diameter | 5.08 mm |
| Material | Low Friction Acetal |
| Weight | 2.25 LB |
| EAN or UPC | 726166148775 |

