- TableTop Chain
- 882 Chain Series
- Side Flexing, Flat Top, One Piece Type
- 1 1/2 in Chain Pitch
- 7 1/2 in Module Width
| Chain Series | 882 |
| Material | Low Friction Acetal Resin |
| Type | Side Flexing, Flat Top, One Piece |
| Pin Diameter | 8 mm |
| Chain Pitch | 1.5 in |
| Module Width | 7.5 in |
| Pin Material | Ferritic Stainless Steel |
| Color | Brown |
| Weight | 1.6 LB |
| EAN or UPC | 726166186104 |

