- Side Flexing Plastic Chain
- 1 1/2" Chain Pitch
- 4.5" Width
- .88" Thick
- Acetal
features
- Conveying lines for PET bottles and aluminum or steel cans
- Packaging lines for PET bottle packs in heat shrink film
- Pharmaceutical industry applications, including all general purpose conveying
| Color | Light Brown |
| Pin Material | 304 Stainless Steel |
| Thickness | 0.1900 in |
| Chain Pitch | 1 1/2 in |
| Low Friction | Yes |
| Pin Diameter | 0.34 in |
| Chain Series | 882 |
| Module Width | 4 1/2 in |
| Package Type | 10 Feet |
| Type | Bevel Guide |
| Material | Low Friction Acetal |
| Module Wt. | 1.3 lb |
| Weight | 1.3 LB |
| EAN or UPC | 726166182632 |
-
Pre-Packed Quantities


