- TableTop Chain
- 880 Chain Series
- Side Flexing, Flat Top, One Piece Type
- 1 1/2 in Chain Pitch
- 3.297 in Module Width
| Color | Brown |
| Module Width | 3.297 in |
| Chain Series | 880 |
| Pin Diameter | 7.14 mm |
| Thickness | 4.8 mm |
| Pin Material | Ferritic Stainless Steel |
| Material | Low Friction Acetal Resin |
| Chain Pitch | 1.5 in |
| Type | Side Flexing, Flat Top, One Piece |
| Weight | 0.73 LB |
| EAN or UPC | 726166183608 |

