- Side Flexing Plastic Chain
- 80 Chain Pitch
- 3.25" Width
- .82" Thick
- Acetal
features
- Conveying lines for PET bottles and aluminum or steel cans
- Packaging lines for PET bottle packs in heat shrink film
- Pharmaceutical industry applications, including all general purpose conveying
| Module Width | 3 1/4 in |
| Type | Bevel Guide |
| Chain Series | 879 |
| Low Friction | Yes |
| Package Type | 10 Feet |
| Material | Low Friction Acetal |
| Pin Material | 304 Stainless Steel |
| Chain Pitch | 80 in, 1 1/2 in |
| Module Wt. | 0.62 lb |
| Color | Light Brown |
| Pin Diameter | 0.28 in |
| Thickness | 0.1900 in |
| Weight | 0.6 LB |
| EAN or UPC | 726166148409 |
-
Pre-Packed Quantities


