- TableTop Chain
- 863 Chain Series
- Straight Running, Plate Top, Two Piece Type
- 3/4 in Chain Pitch
- 3 1/4 in Module Width
| Chain Pitch | 0.75 in |
| Material | Low Friction Acetal Resin |
| Color | Brown |
| Pin Material | Austenitic Steel |
| Module Width | 3.25 in |
| Pin Diameter | 5.94 mm |
| Chain Series | 863 |
| Type | Straight Running, Plate Top, Two Piece |
| Weight | 1.41 LB |
| EAN or UPC | 726166148263 |

