- TableTop Chain
- 843 Chain Series
- Straight Running, Plate Top, Two Piece Type
- 1 1/2 in Chain Pitch
- 1 7/16 in Module Width
| Pin Material | Austenitic Steel |
| Chain Series | 843 |
| Pin Diameter | 3.97 mm |
| Color | Brown |
| Material | Low Friction Acetal Resin |
| Type | Straight Running, Plate Top, Two Piece |
| Module Width | 1.4375 in |
| Chain Pitch | 1.5 in |
| Weight | 0.56 LB |
| EAN or UPC | 726166148195 |

