- Straight Running Plastic Chain
- 1 1/2" Chain Pitch
- 4" Width
- .53" Thick
- Acetal
features
- Low noise level, low coefficient of friction and low horsepower requirements are the advantages of the chain
- Provides an excellent flat surface and medium working load in a dry running environment
- The added thickness of the 831 series top plate adds 20% more wear life and simplifies conveyor chain when matching with chain series 821, 879, 882 and 878
- Provides a high working load in a dry running environment
- Conveying lines for PET bottles and aluminum or steel cans
- Packaging lines for PET bottle packs in heat shrink film, paper board boxes, or cans in heat shrink film, can also be fitted with chains
- Pharmaceutical industry applications, including all general purpose conveying
| Type | Single Hinge |
| Chain Pitch | 1 1/2 in |
| Thickness | 0.1600 in |
| Color | Light Brown |
| Material | Low Friction Acetal |
| Package Type | 10 Feet |
| Module Wt. | 0.64 lb |
| Pin Diameter | 1/4 in |
| Low Friction | Yes |
| Pin Material | 304 Stainless Steel |
| Chain Series | 820 |
| Module Width | 4 in |
| Weight | 0.64 LB |
| EAN or UPC | 726166147891 |
-
Pre-Packed Quantities


