- TableTop Chain
- 1863 Chain Series
- Side Flexing, Plate Top, Two Piece Type
- 3/4 in Chain Pitch
- 2 1/4 in Module Width
| Material | Low Friction Acetal Resin |
| Color | Brown |
| Pin Diameter | 5.08 mm |
| Type | Side Flexing, Plate Top, Two Piece |
| Chain Series | 1863 |
| Pin Material | Austenitic Steel |
| Module Width | 2.25 in |
| Chain Pitch | 0.75 in |
| Weight | 1.34 LB |
| EAN or UPC | 726166183462 |

