- Magnetic Curve
- K27 Curve Type
- 90 degrees Angle
- 114.3 mm Width
| Radius | 610 mm |
| Pitch | 117 mm |
| Angle [Min] | 90 degrees |
| Type | K27 |
| Plate | K450 |
| Weight | 0.0 LB |
| EAN or UPC | 787405427358 |
| Radius | 610 mm |
| Pitch | 117 mm |
| Angle [Min] | 90 degrees |
| Type | K27 |
| Plate | K450 |
| Weight | 0.0 LB |
| EAN or UPC | 787405427358 |