- Clamp
- Polyamide Material
- Black Color
| Clamp Type | 1 |
| Material | Polyamide |
| Clamp I.D. | 10 mm |
| Color | Black |
| Weight | 0.01 LB |
| EAN or UPC | 787405112926 |
| Clamp Type | 1 |
| Material | Polyamide |
| Clamp I.D. | 10 mm |
| Color | Black |
| Weight | 0.01 LB |
| EAN or UPC | 787405112926 |