- Chain Series 882
- Chain Pitch 1 1/2 in
- Module Width 10 in
- Pin Material Austenitic Steel
- Gray Blue
| Material | New Generation Evo |
| Pin Material | Austenitic Steel |
| Chain Series | 882 |
| Color | Gray Blue |
| Pin Diameter | 8.73 mm |
| Chain Pitch | 1.5 in |
| Module Width | 10 in |
| Type | Side Flexing, Flat Top, One Piece |
| Weight | 1.93 LB |
| EAN or UPC | 726166518844 |

