- Chain Series 882
- Chain Pitch 1 1/2 in
- Module Width 7 1/2 in
- Pin Material Austenitic Steel
- Gray Blue
| Color | Gray Blue |
| Pin Diameter | 8 mm |
| Chain Series | 882 |
| Material | New Generation Evo |
| Chain Pitch | 1.5 in |
| Pin Material | Austenitic Steel |
| Module Width | 7.5 in |
| Type | Side Flexing, Flat Top, One Piece |
| Weight | 1.6 LB |
| EAN or UPC | 726166519209 |

