- Chain Series 880
- Chain Pitch 1 1/2 in
- Module Width 3 1/2 in
- Pin Material Austenitic Steel
- Gray Blue
| Module Width | 3.5 in |
| Pin Diameter | 7.14 mm |
| Material | New Generation Evo |
| Color | Gray Blue |
| Chain Series | 880 |
| Type | Side Flexing, Flat Top, One Piece |
| Pin Material | Austenitic Steel |
| Chain Pitch | 1.5 in |
| Weight | 0.69 LB |
| EAN or UPC | 726166527631 |

