- Chain Series 1873
- Chain Pitch 1 1/2 in
- Module Width 3 1/4 in
- Pin Material Austenitic Steel
- Gray Blue
| Chain Pitch | 1.5 in |
| Type | Side Flexing, Gripper, Two Piece |
| Material | New Generation Evo |
| Color | Gray Blue |
| Module Width | 3.25 in |
| Chain Series | 1873 |
| Pin Diameter | 5.08 mm |
| Pin Material | Austenitic Steel |
| Weight | 0.0 KG |

