- Chain Series 820
- Chain Pitch 1 1/2 in
- Module Width 3.3 in
- Pin Material Austenitic Steel
- Gray Blue
| Type | Straight Running, Flat Top, One Piece |
| Pin Material | Austenitic Steel |
| Module Width | 3.3 in |
| Pin Diameter | 6.35 mm |
| Color | Gray Blue |
| Chain Pitch | 1.5 in |
| Chain Series | 820 |
| Material | New Generation Evo |
| Weight | 0.59 LB |
| EAN or UPC | 726166518653 |

