- Chain Series 820
- Chain Pitch 1 1/2 in
- Module Width 2 1/2 in
- Pin Material Austenitic Steel
- Gray Blue
| Module Width | 2.5 in |
| Pin Diameter | 6.35 mm |
| Material | New Generation Evo |
| Chain Pitch | 1.5 in |
| Type | Straight Running, Flat Top, One Piece |
| Color | Gray Blue |
| Pin Material | Austenitic Steel |
| Chain Series | 820 |
| Weight | 0.54 LB |
| EAN or UPC | 726166519131 |

