- Conveyor Sprocket
- Split Sprocket Style
- 882 Chain No.
- 9 Teeth
- 30 mm Bore Size
| Chain Pitch | 38.1 mm |
| Outside Dia. | 112 mm |
| Pitch Diameter | 111.4 mm |
| Material | Polyamide |
| Bore Size | 30 mm |
| Chain No. | 882 |
| Inside Dia. | 92.1 mm |
| No. of Teeth | 9 |
| No. of Strands | 1 |
| Sprocket Style | Split |
| Hub Dia. | 65 mm |
| Weight | 0.71 LB |
| EAN or UPC | 726166191597 |

