- Conveyor Sprocket
- Split Sprocket Style
- 882 Chain No.
- 10 Teeth
- 1 in Bore Size
| Chain Pitch | 1.5 in |
| Pitch Diameter | 4.85 in |
| Bore Size | 1 in |
| Chain No. | 882 |
| Sprocket Style | Split |
| Outside Dia. | 4.92 in |
| No. of Teeth | 10 |
| Material | Reinforced Polyamide |
| No. of Strands | 1 |
| Weight | 0.82 LB |
| EAN or UPC | 726166188986 |

