- Conveyor Sprocket
- Split Sprocket Style
- 881 Chain No.
- 21 Teeth
- 25 mm Bore Size
| Material | Polyamide |
| No. of Teeth | 21 |
| Pitch Diameter | 129.26 mm |
| Bore Size | 25 mm |
| Sprocket Style | Split |
| Chain No. | 881 |
| No. of Strands | 1 |
| Outside Dia. | 129 mm |
| Hub Dia. | 85 mm |
| Chain Pitch | 38.1 mm |
| Weight | 1.04 LB |
| EAN or UPC | 726166188498 |

