- Conveyor Sprocket
- Split Sprocket Style
- 880 Chain No.
- 12 Teeth
- 30 mm Bore Size
| Outside Dia. | 147.3 mm |
| Chain Pitch | 38.1 mm |
| No. of Strands | 1 |
| Sprocket Style | Split |
| Bore Size | 30 mm |
| Inside Dia. | 131 mm |
| Material | Polyamide |
| No. of Teeth | 12 |
| Hub Dia. | 105 mm |
| Chain No. | 880 |
| Pitch Diameter | 147.2 mm |
| Weight | 1.17 LB |
| EAN or UPC | 726166188795 |

