- Conveyor Sprocket
- Split Sprocket Style
- 880 Chain No.
- 11 Teeth
- 30 mm Bore Size
| Chain No. | 880 |
| No. of Strands | 1 |
| Material | Polyamide |
| Bore Size | 30 mm |
| Outside Dia. | 135 mm |
| Chain Pitch | 38.1 mm |
| Pitch Diameter | 135.2 mm |
| No. of Teeth | 11 |
| Sprocket Style | Split |
| Inside Dia. | 119 mm |
| Hub Dia. | 92 mm |
| Weight | 0.9 LB |
| EAN or UPC | 726166187408 |

