- Conveyor Sprocket
- Split Sprocket Style
- 820 Chain No.
- 25 Teeth
- 1 in Bore Size
| Sprocket Style | Split |
| Outside Dia. | 6.06 in |
| No. of Teeth | 25 |
| Bore Size | 1 in |
| No. of Strands | 1 |
| Chain Pitch | 1.5 in |
| Chain No. | 820 |
| Pitch Diameter | 6.03 in |
| Material | Reinforced Polyamide |
| Weight | 1.15 LB |
| EAN or UPC | 726166189105 |

