- Conveyor Sprocket
- Split Sprocket Style
- 820 Chain No.
- 21 Teeth
- 1 in Bore Size
| Material | Reinforced Polyamide |
| Bore Size | 1 in |
| No. of Strands | 1 |
| No. of Teeth | 21 |
| Outside Dia. | 5.08 in |
| Chain No. | 820 |
| Pitch Diameter | 5.09 in |
| Chain Pitch | 1.5 in |
| Sprocket Style | Split |
| Weight | 0.93 LB |
| EAN or UPC | 726166189068 |

