
- Idler Wheel
- Split Style
- 815 Chain No.
- 25 Teeth
- 1 7/16 in Bore Size
No. of Teeth | 25 |
Inside Dia. | 4.8 in |
Style | Split |
Bore Size | 1.4375 in |
Material | Polyamide |
Chain No. | 815 |
Outside Dia. | 6.08 in |
Weight | 2.11 LB |
EAN or UPC | 726166190453 |

No. of Teeth | 25 |
Inside Dia. | 4.8 in |
Style | Split |
Bore Size | 1.4375 in |
Material | Polyamide |
Chain No. | 815 |
Outside Dia. | 6.08 in |
Weight | 2.11 LB |
EAN or UPC | 726166190453 |