- Ball Bearing Type
- Pillow Block
- 3/4 in Shaft Diameter
- 1 5/16 in Center Line To Base Dimension
- 2 in Bolt Hole Spacing
| Base Width | 1 1/4 in |
| RPM [Max] | 4200 rpm |
| Bolt Hole Length | 5/8 in |
| Shaft Dia. | 0.75 in |
| Housing Material | Black Polyamide |
| Bolt Size | 3/8 in |
| Pillow Block Type | Tapped Base |
| Seal Type | Single Lip Contact Seals |
| Length Through Bore | 1.41 in |
| Bolt Hole Spacing | 2 in |
| Bearing Type | Ball Bearing |
| Housing Height | 2 9/16 in |
| Base Length | 2 3/4 in |
| Mounted Unit Duty | Standard-Duty |
| Weight | 0.01 LB |
| EAN or UPC | 726166314187 |

