- Non-Expansion Ball Bearing Flange Unit
- 4-Bolt Flange Type
- 1 1/4 in Shaft Diameter
- 4 1/4 in Housing Length
| Housing Material | Black Polyamide |
| Shaft Dia. | 1.25 in |
| Housing Length | 4 1/4 in |
| Locking Device | Setscrew Locking |
| Seal Type | Single Lip Contact Seals |
| Flange Type | 4-Bolt Flange |
| Mounted Unit Duty | Standard-Duty |
| Bearing Design | Non-Expansion |
| Temperature Range [Max] | 180 °F |
| RPM [Max] | 2900 rpm |
| Series | UCFQ |
| Bolt Size | 7/16 in |
| Bearing Type | Ball Bearing |
| Weight | 1.555 LB |
| EAN or UPC | 787405581210 |

