- Non-Expansion Ball Bearing Flange Unit
- 2-Bolt Flange Type
- 1 1/2 in Shaft Diameter
- 3 15/16 in Overall Width
- 6 7/8 in Housing Length
| Bolt Size | 9/16 in |
| Mounted Unit Duty | Standard-Duty |
| Housing Length | 6 7/8 in |
| Temperature Range [Max] | 180 °F |
| Flange Type | 2-Bolt Flange |
| Shaft Dia. | 1.5 in |
| Bearing Type | Ball Bearing |
| Housing Material | Nolu-Clean |
| Series | Ucfh |
| Locking Device | Setscrew Locking |
| Bearing Design | Non-Expansion |
| Seal Type | Single Lip Contact Seals |
| Weight | 0.01 LB |
| EAN or UPC | 787405579873 |

