- Non-Expansion Ball Bearing Flange Unit
- 2-Bolt Flange Type
- 1 1/4 in Shaft Diameter
- 3 5/16 in Overall Width
- 5.829 in Housing Length
| Mounted Unit Duty | Standard-Duty |
| Bearing Type | Ball Bearing |
| Flange Type | 2-Bolt Flange |
| Housing Length | 5.829 in |
| Seal Type | Single Lip Contact Seals |
| Shaft Dia. | 1.25 in |
| Housing Material | Black Polyamide |
| Temperature Range [Max] | 180 °F |
| Bearing Design | Non-Expansion |
| Series | Ucfh |
| Locking Device | Setscrew Locking |
| Weight | 0.995 LB |
| EAN or UPC | 787405579880 |

