Skip to content Skip to navigation menu
Flange Unit

74204CG-EC

Flange Unit
Item #103181327
  • Non-Expansion Ball Bearing Flange Unit
  • 2-Bolt Flange Type
  • 3/4 in Shaft Diameter
  • 2.516 in Overall Width
  • 4 1/2 in Housing Length
Flange Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Non-Expansion Ball Bearing Flange Unit
  • 2-Bolt Flange Type
  • 3/4 in Shaft Diameter
  • 2.516 in Overall Width
  • 4 1/2 in Housing Length
Flange Type 2-Bolt Flange
Series Ucfh
Seal Type Single Lip Contact Seals
Bearing Type Ball Bearing
Bearing Design Non-Expansion
Mounted Unit Duty Standard-Duty
Locking Device Setscrew Locking
Housing Length 4 1/2 in
Shaft Dia. 0.75 in
Housing Material Nolu-Clean
Temperature Range [Max] 180 °F
Weight 0.01 LB
EAN or UPC 787405583979
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison