- Ball Bearing Type
- Pillow Block
- 1 7/16 in Shaft Diameter
- 1 7/8 in Center Line To Base Dimension
- 5 5/16 in Bolt Hole Spacing
| Bearing Type | Ball Bearing |
| Bolt Size | 1/2 in |
| Base Length | 6.469 in |
| Housing Material | Nolu-Clean |
| Seal Type | Single Lip Contact Seals |
| Mounted Unit Duty | Standard-Duty |
| Bolt Hole Spacing | 5 5/16 in |
| Shaft Dia. | 1.4375 in |
| Pillow Block Type | 2-Bolt |
| Base Width | 1.766 in |
| Length Through Bore | 2 in |
| Weight | 0.01 LB |
| EAN or UPC | 787405856707 |

