- Ball Bearing Type
- Pillow Block
- 1 in Shaft Diameter
- 1 7/16 in Center Line To Base Dimension
- 2 in Bolt Hole Spacing
| Shaft Dia. | 1 in |
| Base Width | 1.422 in |
| Bolt Hole Length | 5/8 in |
| Bolt Hole Spacing | 2 in |
| Bolt Size | 3/8 in |
| RPM [Max] | 3500 rpm |
| Housing Height | 2.829 in |
| Base Length | 2.954 in |
| Pillow Block Type | Tapped Base |
| Housing Material | Black Polyamide |
| Seal Type | Single Lip Contact Seals |
| Bearing Type | Ball Bearing |
| Mounted Unit Duty | Standard-Duty |
| Length Through Bore | 1.547 in |
| Weight | 0.01 LB |
| EAN or UPC | 787405560376 |

