Skip to content Skip to navigation menu
Pillow Block

730206CG

Pillow Block
Item #103179807
  • Ball Bearing Type
  • Pillow Block
  • 1 1/4 in Shaft Diameter
  • 1 11/16 in Center Line To Base Dimension
  • 5.079 in Bolt Hole Spacing
Pillow Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Ball Bearing Type
  • Pillow Block
  • 1 1/4 in Shaft Diameter
  • 1 11/16 in Center Line To Base Dimension
  • 5.079 in Bolt Hole Spacing
Pillow Block Type 2-Bolt
Base Width 1.61 in
Bearing Type Ball Bearing
Seal Type Single Lip Contact Seals
Length Through Bore 1.8125 in
Bolt Size 1/2 in
Shaft Dia. 1.25 in
Base Length 6.141 in
Housing Material Nolu-Clean
Mounted Unit Duty Standard-Duty
Bolt Hole Spacing 5.079 in
Weight 0.01 LB
EAN or UPC 726166312510
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison