- 3-Bolt Flange Bracket
- 3/4 in Shaft Diameter
- Standard-Duty
- 4.922 in Housing Length
- 2.719 in Overall Width
| Bearing Type | Ball Bearing |
| Mounted Unit Duty | Standard-Duty |
| Seal Type | Single Lip Contact Seals |
| Housing Length | 4.922 in |
| Shaft Dia. | 0.75 in |
| Locking Device | Setscrew Locking |
| Housing Material | Black Polyamide |
| Flange Type | Flange Bracket, 3-Bolt Flange |
| Series | UCFB |
| Temperature Range [Max] | 180 °F |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing | 1 5/8 in |
| Bolt Size | 7/16 in |
| Overall Width | 2.719 in |
| Weight | 0.0 LB |
| EAN or UPC | 787405279773 |

