- 3-Bolt Flange Bracket
- 1 1/4 in Shaft Diameter
- Standard-Duty
- 5.531 in Housing Length
- 3 5/16 in Overall Width
| Locking Device | Setscrew Locking |
| Bolt Size | 7/16 in |
| Bolt Hole Spacing | 1 7/8 in |
| Overall Width | 3 5/16 in |
| Bearing Type | Ball Bearing |
| Series | UCFB |
| Mounted Unit Duty | Standard-Duty |
| Seal Type | Single Lip Contact Seals |
| Bearing Design | Non-Expansion |
| Flange Type | Flange Bracket, 3-Bolt Flange |
| Shaft Dia. | 1.25 in |
| Temperature Range [Max] | 180 °F |
| Housing Length | 5.531 in |
| Housing Material | Nolu-Clean |
| Weight | 0.01 LB |
| EAN or UPC | 726166311964 |

