- Non-Expansion Ball Bearing Flange Unit
- 2-Bolt Flange Type
- 25 mm Shaft Diameter
- 70.1 mm Overall Width
- 130 mm Housing Length
| Flange Type | 2-Bolt Flange |
| Bearing Design | Non-Expansion |
| Mounted Unit Duty | Standard-Duty |
| Series | Ucfh |
| Seal Type | Single Lip Contact Seals |
| Bolt Size | 7/16 in |
| Shaft Dia. | 25 mm |
| Housing Material | Nolu-Clean |
| Temperature Range [Max] | 180 °F |
| Housing Length | 130 mm |
| Bearing Type | Ball Bearing |
| Locking Device | Setscrew Locking |
| Weight | 0.01 LB |
| EAN or UPC | 726166305239 |

