- Non-Expansion Ball Bearing Flange Unit
- 2-Bolt Flange Type
- 20 mm Shaft Diameter
- 64 mm Overall Width
- 114 mm Housing Length
| Seal Type | Single Lip Contact Seals |
| Mounted Unit Duty | Standard-Duty |
| Locking Device | Setscrew Locking |
| Series | Ucfh |
| Housing Length | 114 mm |
| Temperature Range [Max] | 180 °F |
| Bolt Size | 7/16 in |
| Shaft Dia. | 20 mm |
| Flange Type | 2-Bolt Flange |
| Bearing Type | Ball Bearing |
| Bearing Design | Non-Expansion |
| Housing Material | Black Polyamide |
| Weight | 0.463 LB |
| EAN or UPC | 787405583405 |

