- Ball Bearing Type
- Pillow Block
- 25 mm Shaft Diameter
- 36.6 mm Center Line To Base Dimension
- 50.8 mm Bolt Hole Spacing
| Housing Height | 71.9 mm |
| Shaft Dia. | 25 mm |
| Bolt Size | 3/8 in |
| Base Width | 36.1 mm |
| Housing Material | Black Polyamide |
| Bolt Hole Spacing | 50.8 mm |
| Bearing Type | Ball Bearing |
| Seal Type | Single Lip Contact Seals |
| Length Through Bore | 39.4 mm |
| RPM [Max] | 3500 rpm |
| Base Length | 74.9 mm |
| Bolt Hole Length | 16 mm |
| Pillow Block Type | Tapped Base |
| Mounted Unit Duty | Standard-Duty |
| Weight | 0.01 LB |
| EAN or UPC | 726166305086 |

