- Ball Bearing Type
- Pillow Block
- 20 mm Shaft Diameter
- 33.3 mm Center Line To Base Dimension
- 2 in Bolt Hole Spacing
| Bolt Hole Length | 16 mm |
| Bolt Hole Spacing | 2 in |
| Base Length | 70.1 mm |
| Shaft Dia. | 20 mm |
| Bolt Size | 3/8 in |
| RPM [Max] | 4200 rpm |
| Housing Material | Black Polyamide |
| Seal Type | Single Lip Contact Seals |
| Length Through Bore | 35.8 mm |
| Base Width | 32 mm |
| Housing Height | 65 mm |
| Mounted Unit Duty | Standard-Duty |
| Pillow Block Type | Tapped Base |
| Bearing Type | Ball Bearing |
| Weight | 0.01 LB |
| EAN or UPC | 726166305048 |

