- Non-Expansion Ball Bearing Flange Unit
- 2-Bolt Flange Type
- 40 mm Shaft Diameter
- 100.1 mm Overall Width
- 175 mm Housing Length
| Series | Ucfh |
| Bolt Size | 9/16 in |
| Housing Length | 175 mm |
| Seal Type | Single Lip Contact Seals |
| Mounted Unit Duty | Standard-Duty |
| Shaft Dia. | 40 mm |
| Temperature Range [Max] | 180 °F |
| Flange Type | 2-Bolt Flange |
| Locking Device | Setscrew Locking |
| Housing Material | Nolu-Clean |
| Bearing Type | Ball Bearing |
| Bearing Design | Non-Expansion |
| Weight | 1.81 LB |
| EAN or UPC | 726166303839 |

