- Non-Expansion Ball Bearing Flange Unit
- 2-Bolt Flange Type
- 35 mm Shaft Diameter
- 89.9 mm Overall Width
- 163.1 mm Housing Length
| Bolt Size | 9/16 in |
| Flange Type | 2-Bolt Flange |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 35 mm |
| Housing Material | Black Polyamide |
| Temperature Range [Max] | 180 °F |
| Locking Device | Setscrew Locking |
| Mounted Unit Duty | Standard-Duty |
| Housing Length | 163.1 mm |
| Seal Type | Single Lip Contact Seals |
| Series | Ucfh |
| Bearing Type | Ball Bearing |
| Weight | 1.323 LB |
| EAN or UPC | 787405583313 |

