- Non-Expansion Ball Bearing Flange Unit
- 2-Bolt Flange Type
- 30 mm Shaft Diameter
- 84.1 mm Overall Width
- 148.1 mm Housing Length
| Flange Type | 2-Bolt Flange |
| Bearing Type | Ball Bearing |
| Housing Material | Nolu-Clean |
| Shaft Dia. | 30 mm |
| Bearing Design | Non-Expansion |
| Bolt Size | 7/16 in |
| Housing Length | 148.1 mm |
| Series | Ucfh |
| Locking Device | Setscrew Locking |
| Temperature Range [Max] | 180 °F |
| Mounted Unit Duty | Standard-Duty |
| Seal Type | Single Lip Contact Seals |
| Weight | 0.01 LB |
| EAN or UPC | 787405581463 |

