- Ball Bearing Type
- Pillow Block
- 40 mm Shaft Diameter
- 129 mm Bolt Hole Spacing
| Bolt Size | 22.1 mm |
| Base Length | 179.1 mm |
| Pillow Block Type | 2-Bolt |
| Housing Material | Nolu-Clean |
| Seal Type | Single Lip Contact Seals |
| Shaft Dia. | 40 mm |
| Mounted Unit Duty | Standard-Duty |
| Length Through Bore | 52.1 mm |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing | 129 mm |
| Weight | 0.01 LB |
| EAN or UPC | 726166303075 |

