- Ball Bearing Type
- Pillow Block
- 30 mm Shaft Diameter
- 111 mm Bolt Hole Spacing
| Mounted Unit Duty | Standard-Duty |
| Housing Material | Nolu-Clean |
| Seal Type | Single Lip Contact Seals |
| Bearing Type | Ball Bearing |
| Pillow Block Type | 2-Bolt |
| Shaft Dia. | 30 mm |
| Base Length | 156 mm |
| Bolt Hole Spacing | 111 mm |
| Length Through Bore | 46 mm |
| Bolt Size | 22.1 mm |
| Weight | 0.01 LB |
| EAN or UPC | 726166302986 |

